Shop SIERRA
See all product information
Create Account
Prime Line Fuel Line
- Mfr # 72-5202
- Zoro # G924890005
product price:Â
$
17.69
/ea
Key Features
Width
4.95 in
Length
9.05 in
Overall Height (In.)
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-5202
- Zoro #
- G924890005
- UPC #
- 808282334475
- Country of Origin
- United States
- Item
- Fuel Line
Dimensions
- Width
- 4.95 in
- Length
- 9.05 in
- Overall Height (In.)
- 1-3/4 in
Description
Fuel Line. Prime Line provides quality of all engine and drive parts & accessories. All Prime Line Power Sports products are manufactured to meet or exceed the original manufacturer's specifications. Backed by Prime Line Powersports. Premium quality for longer life. Meet or Exceeds OEM Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.