Prime Line Fuel Line Assembly Clip Mercury 2 Prong 3/8 ID
- Mfr # 034385-10LPA
- Zoro # G624890275
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width
13-1/2 in
Length
2-1/2 in
Height
7.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 034385-10LPA
- Zoro #
- G624890275
- UPC #
- 739729012017
- Country of Origin
- Taiwan, Province of China
- Item
- Fuel Line Assembly Clip Mercury 2 Prong 3/8 ID
Dimensions
- Width
- 13-1/2 in
- Length
- 2-1/2 in
- Height
- 7.35 in
Description
Fuel Line Assembly Clip Mercury 2 Prong 3/8 ID. For Mercury two-prong clip style lines. 3/8" I.D. Low Permeation Certified. Gasoline & solvent-resistant. Stainless steel clamps. Dual internal check valves. Includes: Primer Bulb, Hose, Engine Connector, Tank Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.