Prime Line Letter and Number Kit 3"
- Mfr # 053800-10
- Zoro # G324889913
product price:Â
$
18.39
/ea
Key Features
Width
4.35 in
Length
13 in
Height
0.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053800-10
- Zoro #
- G324889913
- UPC #
- 739729017050
- Country of Origin
- Taiwan, Province of China
- Item
- Letter and Number Kit
Dimensions
- Width
- 4.35 in
- Length
- 13 in
- Height
- 0.45 in
Description
Letter and Number Kit 3". Kit containing 4 each of 3" Black letters and numbers as well as 16 dashes. Waterproof. Peel and stick. Meets USCG regulations. Premium quality for longer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.