Prime Line Muffler
- Mfr # 7-03664
- Zoro # G324890247
product price:Â
$
40.69
/ea
Key Features
Overall Height (In.)
11 in
Width
3.812 in
Length
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-03664
- Zoro #
- G324890247
- UPC #
- 030999588890
- Country of Origin
- Taiwan, Province of China
- Item
- Muffler
Dimensions
- Overall Height (In.)
- 11 in
- Width
- 3.812 in
- Length
- 2-3/8 in
Description
Muffler. 3/4" male pipe thread. Fits Tecumseh Models: 9, 9B, 9F, 9R, 10020 Series, 130200, 131200 Series (5HP) Horizontal, 170400 Series (7HP)Horizontal. Fits Tecumseh: 170700, 171700 Series, 190400-190799 (8HP) Horizontal. Kohler: 4 -8 HP. Clinton: 1954 series. In display package. UNSPSC: 25173702
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.