Prime Line Oil Filter
- Mfr # 72-5006
- Zoro # G224890101
product price:Â
$
15.35
/ea
Key Features
Width
2.2 in
Length
2.3 in
Height
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-5006
- Zoro #
- G224890101
- UPC #
- 808282333966
- Country of Origin
- Taiwan, Province of China
- Item
- Oil Filter
Dimensions
- Width
- 2.2 in
- Length
- 2.3 in
- Height
- 3.2 in
Description
Oil Filter. Prime Line provides quality of all engine and drive parts & accessories. All Prime Line Power Sports products are manufactured to meet or exceed the original manufacturer's specifications. Backed by Prime Line Powersports. Premium quality for longer life. Meet or Exceeds OEM Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.