Prime Line Omega Electronic Ignition
- Mfr # 7-01749
- Zoro # G924890166
product price:Â
$
48.85
/ea
Key Features
Overall Height (In.)
6 in
Width
2-7/8 in
Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-01749
- Zoro #
- G924890166
- UPC #
- 030999949813
- Country of Origin
- Taiwan, Province of China
- Item
- Omega Electronic Ignition
Dimensions
- Overall Height (In.)
- 6 in
- Width
- 2-7/8 in
- Length
- 1-3/4 in
Description
Omega Electronic Ignition. Universal. Retrofits over 95% of all small air-cooled engines. NOT to be used with battery ignition or engines with multiple magnets in the flywheel. Fits Brigg and Stratton: Engines (except twin cylinders) used on lawnmowers, tiller, riders, snow blowers and other equipment. In display package. This solid state ignition module replaces contact sets and condensers. The module works on most 2 and 4 cycle gasoline small engines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.