Prime Line Primer Bulb Assembly
- Mfr # 7-070424
- Zoro # G224889389
product price:Â
$
9.99
/ea
Key Features
Length
4.95 in
Overall Height (In.)
1.2 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-070424
- Zoro #
- G224889389
- UPC #
- 808282365127
- Country of Origin
- Japan
- Item
- Primer Bulb Assembly
Dimensions
- Length
- 4.95 in
- Overall Height (In.)
- 1.2 in
- Width
- 4 in
Description
Primer Bulb Assembly. Compatible with ethanol fuel. Fits Walbro WT carburetors. Fits Poulan: 222, 255, 262, 1900, 1950, 2025, 2050, 2075, 2055, 2150, 2155, 2175, 2250, 2350, 2375. Fits Poulan: 2450, 2550, BH2160, BH2660, PP210, PP220, PP221, PP230, PP260, PPB1634, PPB1838, SM4018. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.