Shop SIERRA
See all product information
Create Account
Prime Line Single Locking Carabiner
- Mfr # 7-55801
- Zoro # G724890052
product price:Â
$
46.65
/ea
Key Features
Overall Width (In.)
3.35 in
Overall Height (In.)
1.65 in
Overall Depth (In.)
7-1/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-55801
- Zoro #
- G724890052
- UPC #
- 808282325695
- Country of Origin
- China
- Item
- Single Locking Carabiner
Dimensions
- Overall Width (In.)
- 3.35 in
- Overall Height (In.)
- 1.65 in
- Overall Depth (In.)
- 7-1/25 in
Description
Single Locking Carabiner. 6.5" tall. 3" wide. Perfect for use on anything you need to lock up. Also available 2 ft. strap (7-55901), 8.5 ft. strap (7-55101) and 24 ft.strap (7-55301). Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.