Prime Line Sintered Metal Brake Pad
- Mfr # 72-6005
- Zoro # G524889942
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
0.65 in
Overall Width (In.)
4 in
Overall Depth (In.)
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-6005
- Zoro #
- G524889942
- UPC #
- 808282334888
- Country of Origin
- Taiwan, Province of China
- Item
- Sintered Metal Brake Pad
Dimensions
- Overall Height (In.)
- 0.65 in
- Overall Width (In.)
- 4 in
- Overall Depth (In.)
- 5-3/4 in
Description
Sintered Metal Brake Pad. Sintered brake pads. Strong, long life and controllable power. Sintering Process - Metalic particles are fused together in combination with heat and pressure. Premium quality for longer life. Meet or Exceeds OEM Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.