Prime Line Siphon Pump
- Mfr # 7-05680
- Zoro # G924889764
product price:Â
$
16.95
/ea
Key Features
Overall Width (In.)
9 in
Overall Height (In.)
8-1/2 in
Overall Depth (In.)
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-05680
- Zoro #
- G924889764
- UPC #
- 747730009117
- Country of Origin
- China
- Item
- Siphon Pump
Dimensions
- Overall Width (In.)
- 9 in
- Overall Height (In.)
- 8-1/2 in
- Overall Depth (In.)
- 1-1/2 in
Description
Siphon Pump. Universal hand operated pump for multiple fluid transfer requirements. Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.