Prime Line Spark Plug Wrench
- Mfr # 7-05978
- Zoro # G624889903
product price:Â
$
12.89
/ea
Key Features
Height (In.)
7 in
Length (In.)
1-3/4 in
Width (In.)
4-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-05978
- Zoro #
- G624889903
- UPC #
- 030999589118
- Country of Origin
- Taiwan, Province of China
- Item
- Spark Plug Wrench
Dimensions
- Height (In.)
- 7 in
- Length (In.)
- 1-3/4 in
- Width (In.)
- 4-7/8 in
Description
Spark Plug Wrench. In display package. Fits 3/4" hex shorty plugs. Fits 13/16" hex standard plugs. UNSPSC: 27111714. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.