Prime Line Submersible Cartridge Bilge Pump 750 GPH
- Mfr # 053015-10
- Zoro # G124890249
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Length
3.65 in
Height
7-1/4 in
Width
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053015-10
- Zoro #
- G124890249
- UPC #
- 739729016367
- Country of Origin
- United States
- Item
- Submersible Cartridge Bilge Pump 750 GPH
Dimensions
- Length
- 3.65 in
- Height
- 7-1/4 in
- Width
- 6-1/4 in
Description
Submersible Cartridge Bilge Pump 750 GPH. Connection: 3/4". Fuse Size: 5A. Amp: 3A, 12Volt. Capacity Straight (13.6V/ 27.2): 50 I/min - 800 GPH. Capacity 3ft head (13.6V): 44 I/min - 700 GPH. Easy to Install Dura-Port discharge ports eliminate stress cracking caused by over tightened clamps. Includes both a straight and 90° smooth elbow Dura-Port as well as a removable check valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.