Prime Line Throttle Cable
- Mfr # 7-03978
- Zoro # G424890246
product price:Â
$
34.99
/ea
Key Features
Length
2 in
Overall Height (In.)
13 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-03978
- Zoro #
- G424890246
- UPC #
- 030999952141
- Country of Origin
- Taiwan, Province of China
- Item
- Throttle Cable
Dimensions
- Length
- 2 in
- Overall Height (In.)
- 13 in
- Width
- 11 in
Description
Throttle Cable. Conduit Length: 71". Inner WIie: 76". Universal Application; cut length to fit. Converts from positive to negative action. Replaces over 50 OEM Numbers. 1/2" Bolt handle bar mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.