Shop SIERRA
See all product information
Create Account
Prime Line Trimmer Line
- Mfr # 7-073831
- Zoro # G124889380
product price:Â
$
32.45
/ea
Key Features
Overall Height (In.)
1-3/4 in
Overall Width (In.)
7.85 in
Overall Depth (In.)
8-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-073831
- Zoro #
- G124889380
- UPC #
- 808282320959
- Country of Origin
- United States
- Item
- Trimmer Line
Dimensions
- Overall Height (In.)
- 1-3/4 in
- Overall Width (In.)
- 7.85 in
- Overall Depth (In.)
- 8-3/4 in
Description
Trimmer Line. Razorback brand. Longest lasting trimmer line that we offer. Line Diameter: .130. Length: 151'. Color: Green w/ Black Tracer. Twisted shape reduces noise and improves cutting efficiency
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.