Prime Line Valve Cover Gasket, 2PK
- Mfr # 7-02507-2
- Zoro # G724890199
product price:Â
$
12.55
/pk of 2, $6.28/ea
Key Features
Overall Height (In.)
1/25 in
Length
7 in
Width
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-02507-2
- Zoro #
- G724890199
- UPC #
- 808282318932
- Country of Origin
- United States
- Item
- Valve Cover Gasket
Dimensions
- Overall Height (In.)
- 1/25 in
- Length
- 7 in
- Width
- 5.9 in
Description
Valve Cover Gasket. Pkg of 2. For Models V40, V45, V50, V55, V60, H40, H45, H50, H55, H60, H70, H80, VH40. For Models VH40, VH50, VH60, VH70, V70, V80, VM70, VM80, VM100. Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.