Prime Line VP Standard Jug Hose
- Mfr # 3046B
- Zoro # G824889369
product price:Â
$
26.99
/ea
Key Features
Width
7.8 in
Length
15 in
Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3046B
- Zoro #
- G824889369
- UPC #
- 846781005038
- Country of Origin
- United States
- Item
- VP Standard Jug Hose
Dimensions
- Width
- 7.8 in
- Length
- 15 in
- Height
- 3-1/2 in
Description
VP Standard Jug Hose. Replacement hose for VP Racing Sportsman Containers. Length: 14". Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.