Prime Line Wheel Bearing & Seal Kit
- Mfr # 72-1017
- Zoro # G424889790
product price:Â
$
90.69
/ea
Key Features
Overall Depth (In.)
4.6 in
Overall Height (In.)
1.95 in
Overall Width (In.)
4.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-1017
- Zoro #
- G424889790
- UPC #
- 808282326319
- Country of Origin
- China
- Item
- Wheel Bearing & Seal Kit
Dimensions
- Overall Depth (In.)
- 4.6 in
- Overall Height (In.)
- 1.95 in
- Overall Width (In.)
- 4.95 in
Description
Wheel Bearing & Seal Kit. Triple lip rubber seals keep grease in and keeps water and dirt out. Contains: 1 Ball Bearing, 3 Seals. Wheel Bearing Seal Kit Compatible with Honda. Premium quality for longer life. Meet or Exceeds OEM Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.