Prime Line Wheel Bearing & Seal Kit
- Mfr # 72-1022
- Zoro # G724889797
product price:Â
$
42.89
/ea
Key Features
Overall Depth (In.)
4.85 in
Overall Width (In.)
4-1/25 in
Overall Height (In.)
1.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-1022
- Zoro #
- G724889797
- UPC #
- 808282326364
- Country of Origin
- China
- Item
- Wheel Bearing & Seal Kit
Dimensions
- Overall Depth (In.)
- 4.85 in
- Overall Width (In.)
- 4-1/25 in
- Overall Height (In.)
- 1.05 in
Description
Wheel Bearing & Seal Kit. Triple lip rubber seals keep the grease in and the water and dirt out. Contains: 2 Ball Bearings, 2 Seals. Wheel Bearing Seal Kit Compatible w/ Arctic Cat, Cannondale, Gas-Gas, Honda, Kawasaki. Premium quality for longer life. Meet or Exceeds OEM Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.