Shop SIERRA
See all product information
Create Account
Prime Line Wheel Bearing & Seal Kit
- Mfr # 72-1026
- Zoro # G624889569
product price:Â
$
64.99
/ea
Key Features
Overall Width (In.)
4.95 in
Overall Depth (In.)
4.6 in
Overall Height (In.)
2.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-1026
- Zoro #
- G624889569
- UPC #
- 808282326401
- Country of Origin
- China
- Item
- Wheel Bearing & Seal Kit
Dimensions
- Overall Width (In.)
- 4.95 in
- Overall Depth (In.)
- 4.6 in
- Overall Height (In.)
- 2.65 in
Description
Wheel Bearing & Seal Kit. Kit Contains all of the bearings and seals required to re-fit one wheel. Premium EMQ quality, hi-speed-bearing featuring low drag, double lip rubber seals. Provide superior exclusion of water, dirt and to improved grease retention. Type TC Nitrile Elastomer wheel seals are specifically designed to keep out water and dirt. Rubber-coated outside diameter creates an optimum seal at the hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.