Shop SIERRA
See all product information
Create Account
Prime Line Wheel Bearing & Seal Kit
- Mfr # 72-1043
- Zoro # G024890462
product price:Â
$
83.45
/ea
Key Features
Overall Height (In.)
1.95 in
Overall Width (In.)
4.6 in
Overall Depth (In.)
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-1043
- Zoro #
- G024890462
- UPC #
- 808282326579
- Country of Origin
- China
- Item
- Wheel Bearing & Seal Kit
Dimensions
- Overall Height (In.)
- 1.95 in
- Overall Width (In.)
- 4.6 in
- Overall Depth (In.)
- 3.8 in
Description
Wheel Bearing & Seal Kit. Contains: 1 Ball Bearing. Wheel Bearing Seal Kit Compatible with many Polaris models Front & Rear. Prime Line provides quality of all engine and drive parts & accessories. All Prime Line Power Sports products are manufactured to meet or exceed the original manufacturer's specifications. Backed by Prime Line Powersports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.