Burner, 3000 Btu Burner
Mfr # 3349-90
Zoro # G0258091
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Application
Shrinking
Flame Type
Hot Air
Pressure Rating (Propane)
2 bar
Tip Outside Diameter
0.59 in
Product Type
Hot Air Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3349-90
Zoro #
G0258091
UPC #
-
Country of Origin
Estonia
Dimensions
Tip Outside Diameter
0.59 in
Details
Item
Burner
Application
Shrinking
Flame Type
Hot Air
Pressure Rating (Propane)
2 bar
Product Type
Hot Air Nozzle
Compatible Torch Manufacturer Part Number
3366-97
Compatible Fuel Type
Butane, Propane
Fuel Flow Rate (Propane)
0.12 lb/hr
Tip Series
Promatic
Description
Burner, Flame Type Hot Air, Compatible Torch Manufacturer Part Number 3366-97, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Shrinking, Fuel Flow Rate (Propane) 0.12 lb/hr, Pressure Rating (Propane) 2 bar, Product Type Hot Air Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.