Zoro Homepage

Burner, Large Soft Flame

  • Mfr # 3341-47

  • Zoro # G0258128


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Application
Cable Work, Heat Shrinking
Flame Type
Soft
Fuel Flow Rate (Propane)
2 lb/hr
Tip Series
Promatic
Pressure Rating (Propane)
2 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3341-47
Zoro #
G0258128
UPC #
7314523341476
Country of Origin
Estonia

Dimensions

Tip Outside Diameter
1.5 in

Details

Item
Burner
Application
Cable Work, Heat Shrinking
Flame Type
Soft
Fuel Flow Rate (Propane)
2 lb/hr
Tip Series
Promatic
Pressure Rating (Propane)
2 bar
Compatible Fuel Type
Butane, Propane
Product Type
Soldering Tip
Compatible Torch Manufacturer Part Number
3366-97 Promatic Universal Handle

Description

Burner, Flame Type Soft, Compatible Torch Manufacturer Part Number 3366-97 Promatic Universal Handle, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Cable Work, Heat Shrinking, Fuel Flow Rate (Propane) 2 lb/hr, Pressure Rating (Propane) 2 bar, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.