Zoro Homepage

Burner, Power Flame Burner

  • Mfr # 3353-02

  • Zoro # G0258067


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Application
Field Torching, Large-Scale Heating Applications, Roofing Works
Flame Type
Power
Material
Stainless Steel
Compatible Fuel Type
Butane, Propane
Fuel Flow Rate (Propane)
10.5 lb/hr, 17.6 lb/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3353-02
Zoro #
G0258067
UPC #
7314523353028
Country of Origin
Estonia

Dimensions

Tip Outside Diameter
2.5 in
Overall Length
28 in

Details

Item
Burner
Application
Field Torching, Large-Scale Heating Applications, Roofing Works
Flame Type
Power
Material
Stainless Steel
Compatible Fuel Type
Butane, Propane
Fuel Flow Rate (Propane)
10.5 lb/hr, 17.6 lb/hr
Compatible Torch Manufacturer Part Number
3366-97
Pressure Rating (Propane)
4 bar
Tip Series
Promatic

Description

Burner, Flame Type Power, Compatible Torch Manufacturer Part Number 3366-97, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Field Torching, Large-Scale Heating Applications, Roofing Works, Fuel Flow Rate (Propane) 10.5 lb/hr, 17.6 lb/hr, Material Stainless Steel, Overall Length 28 in, Pressure Rating (Propane) 4 bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.