Burner, Power Flame Burner, Steel
Mfr # 3356-02
Zoro # G0258049
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Application
Other Heating Applications, Shrinking on Pipelines, Roofs, Preheating Before Welding
Flame Type
Power
Material
Stainless Steel
Tip Outside Diameter
2.5 in
Compatible Fuel Type
Butane, Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3356-02
Zoro #
G0258049
UPC #
7314523356029
Country of Origin
Estonia
Dimensions
Tip Outside Diameter
2.5 in
Overall Length
15 in
Details
Item
Burner
Application
Other Heating Applications, Shrinking on Pipelines, Roofs, Preheating Before Welding
Flame Type
Power
Material
Stainless Steel
Compatible Fuel Type
Butane, Propane
Tip Series
Promatic
Fuel Flow Rate (Propane)
10.5 lb/hr, 16.6 lb/hr
Compatible Torch Manufacturer Part Number
3366-97
Pressure Rating (Propane)
4 bar
Description
Burner, Flame Type Power, Compatible Torch Manufacturer Part Number 3366-97, Tip Series Promatic, Compatible Fuel Type Butane, Propane, Application Other Heating Applications, Shrinking on Pipelines, Roofs, Preheating Before Welding, Fuel Flow Rate (Propane) 10.5 lb/hr, 16.6 lb/hr, Material Stainless Steel, Overall Length 15 in, Pressure Rating (Propane) 4 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.