Zoro Homepage

Cyclone Burner Tip, 23 oz, Trigger-Start

  • Mfr # 890701

  • Zoro # G013039643


product price: $39.79
/ea
Sold in multiples of 5 for $198.95

Key Features

Flame Type
Cyclone Flame
For Fuel Type
Mapp, Propane
Handle Style
Ergonomic
Compatible Fuel Cylinder Size
23 oz
Inlet Connection Type
UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890701
Zoro #
G013039643
UPC #
767676890709
Country of Origin
Estonia

Dimensions

Compatible Fuel Cylinder Size
23 oz
Silver Braze Size (MAP-Pro, Maximum)
2 in
Soft Solder Size (Propane, Maximum)
2 1/2 in
Silver Braze Size (Propane, Maximum)
2 in
Soft Solder Size (MAP-Pro, Maximum)
2 1/2 in
Inlet Connection Size
1"-20

Details

Item
Cyclone Burner Tip
Flame Type
Cyclone Flame
For Fuel Type
Mapp, Propane
Handle Style
Ergonomic
Inlet Connection Type
UNEF
Product Type
Hand Torch
Heating Capacity (Propane)
10,200 BtuH
Maximum Flame Temperature (Propane)
3,595 Degrees F
Inlet Connection Gender
Female
Inlet Thread Direction
Left Hand
Torch Series
Pro 9 Burner
Maximum Flame Temperature (MAP-Pro)
3,730 Degrees F
Heating Capacity (MAP-Pro)
11,200 BtuH
Flame Adjustment
Adjustable Flame
Tip Type
Straight
Ignition Type
Trigger-Start

Description

Cyclone Burner Tip, Flame Type Cyclone Flame, For Fuel Type Mapp, Propane, Compatible Fuel Cylinder Size 23 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Straight, Soft Solder Size (Propane, Maximum) 2 1/2 in, Silver Braze Size (Propane, Maximum) 2 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 2 in, Heating Capacity (MAP-Pro) 11,200 BtuH, Heating Capacity (Propane) 10,200 BtuH, Inlet Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.