Zoro Homepage

Cyclone Burner Tip, 24 oz, Trigger-Start

  • Mfr # 890901

  • Zoro # G213039634


product price: $39.19
/ea
Sold in multiples of 5 for $195.95

Key Features

Flame Type
High Output Cyclone
Silver Braze Size (Propane, Maximum)
2 in
Inlet Connection Type
UNEF
Inlet Connection Gender
Female
Maximum Flame Temperature (MAP-Pro)
3,730 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890901
Zoro #
G213039634
UPC #
767676890907
Country of Origin
Estonia

Dimensions

Silver Braze Size (Propane, Maximum)
2 in
Soft Solder Size (Propane, Maximum)
3 in
Silver Braze Size (MAP-Pro, Maximum)
2 in
Compatible Fuel Cylinder Size
24 oz
Soft Solder Size (MAP-Pro, Maximum)
3 in
Inlet Connection Size
1"-20

Details

Item
Cyclone Burner Tip
Flame Type
High Output Cyclone
Inlet Connection Type
UNEF
Inlet Connection Gender
Female
Maximum Flame Temperature (MAP-Pro)
3,730 Degrees F
Torch Series
Pro 9 Burner
Heating Capacity (Propane)
11,600 BtuH
Maximum Flame Temperature (Propane)
3,595 Degrees F
Handle Style
Ergonomic
Flame Adjustment
Adjustable Flame
For Fuel Type
Mapp, Propane
Heating Capacity (MAP-Pro)
12,600 BtuH
Tip Type
Straight
Product Type
Hand Torch
Inlet Thread Direction
Left Hand
Ignition Type
Trigger-Start

Description

Cyclone Burner Tip, Flame Type High Output Cyclone, For Fuel Type Mapp, Propane, Compatible Fuel Cylinder Size 24 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Straight, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 2 in, Soft Solder Size (MAP-Pro, Maximum) 3 in, Silver Braze Size (MAP-Pro, Maximum) 2 in, Heating Capacity (MAP-Pro) 12,600 BtuH, Heating Capacity (Propane) 11,600 BtuH, Inlet Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.