Zoro Homepage

Diagonal Soldering Bit, 18 oz

  • Mfr # 7005-00

  • Zoro # G9869907


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Length
4 1/2 in
Application
Soldering
For Use With
3370-37, LSK1-04, LSK1-10, LSK1-30, LSK2-04, LSK2-10, LSK2-30, SIK1-04, SIK1-10, SIK1-30, SIK2-04, SIK2-10, SIK2-30
Characteristics
High Quality Electrolytic Copper
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-00
Zoro #
G9869907
UPC #
881314470006
Country of Origin
Estonia

Dimensions

Size
18 oz
Length
4 1/2 in
Overall Length
4 1/2 in

Details

Item
Diagonal Soldering Bit
Application
Soldering
For Use With
3370-37, LSK1-04, LSK1-10, LSK1-30, LSK2-04, LSK2-10, LSK2-30, SIK1-04, SIK1-10, SIK1-30, SIK2-04, SIK2-10, SIK2-30
Characteristics
High Quality Electrolytic Copper
Material
Copper
Color
Bronze
Tip Type
Hammer
Compatible Handpiece Manufacturer Model Number
3370-37, LSK1-04, LSK1-10, LSK1-30, LSK2-04, LSK2-10, LSK2-30, SIK1-04, SIK1-10, SIK1-30, SIK2-04, SIK2-10, SIK2-30
Tip Series
7000
Compatible Handpiece Manufacturer
Sievert

Description

Diagonal Soldering Bit, Tip Series 7000, Compatible Handpiece Manufacturer Model Number 3370-37, LSK1-04, LSK1-10, LSK1-30, LSK2-04, LSK2-10, LSK2-30, SIK1-04, SIK1-10, SIK1-30, SIK2-04, SIK2-10, SIK2-30, Compatible Handpiece Manufacturer Sievert, Application Soldering, Material Copper, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.