Zoro Homepage

Flat Flame Burner Tip, Trigger-Start

  • Mfr # 890301

  • Zoro # G113039673


product price: $39.19
/ea
Sold in multiples of 5 for $195.95

Key Features

Flame Type
Flat Flame
Product Type
Hand Torch
Silver Braze Size (Propane, Maximum)
2 in
For Fuel Type
Mapp, Propane
Inlet Connection Size
1"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890301
Zoro #
G113039673
UPC #
767676890303
Country of Origin
Estonia

Dimensions

Silver Braze Size (Propane, Maximum)
2 in
Inlet Connection Size
1"-20
Compatible Fuel Cylinder Size
20 oz
Soft Solder Size (MAP-Pro, Maximum)
2 1/2 in
Silver Braze Size (MAP-Pro, Maximum)
2 in
Soft Solder Size (Propane, Maximum)
2 1/2 in

Details

Item
Flat Flame Burner Tip
Flame Type
Flat Flame
Product Type
Hand Torch
For Fuel Type
Mapp, Propane
Inlet Connection Gender
Female
Heating Capacity (Propane)
11,600 BtuH
Tip Type
Straight
Maximum Flame Temperature (MAP-Pro)
3,730 Degrees F
Torch Series
Pro 9 Burner
Heating Capacity (MAP-Pro)
12,600 BtuH
Handle Style
Ergonomic
Inlet Thread Direction
Left Hand
Maximum Flame Temperature (Propane)
3,595 Degrees F
Flame Adjustment
Adjustable Flame
Inlet Connection Type
UNEF
Ignition Type
Trigger-Start

Description

Flat Flame Burner Tip, Flame Type Flat Flame, For Fuel Type Mapp, Propane, Compatible Fuel Cylinder Size 20 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Straight, Soft Solder Size (Propane, Maximum) 2 1/2 in, Silver Braze Size (Propane, Maximum) 2 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 2 in, Heating Capacity (MAP-Pro) 12,600 BtuH, Heating Capacity (Propane) 11,600 BtuH, Inlet Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.