Zoro Homepage

Gas Hose, 30 ft., Liquid Propane

  • Mfr # 1530IS

  • Zoro # G0258310


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Max. Working Pressure @ 70 F
350 psi
Fitting Size
9/16 in x 9/16 in
Fitting Type
FLH x FLH
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530IS
Zoro #
G0258310
UPC #
881314632572
Country of Origin
Taiwan, Province of China

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
30 ft
Fitting Size
9/16 in x 9/16 in
Hose Length (Ft.)
30
Hose Inside Dia. (In.)
1/4
Hose Outside Dia. (In.)
1/2
Hose Fitting B Size
9/16 in
Hose Fitting A Size
9/16 in

Details

Max. Working Pressure @ 70 F
350 psi
Fitting Type
FLH x FLH
Fitting Material
Brass x Brass
Hose Color
Black
Standards
EN 559/ISO 3821
Color Coding
Black
Item
Gas Hose
Max. Pressure (PSI)
300
Meets/Exceeds
Meets EN 559/ISO 3821 Standards
Fittings
9/16" LH Female
Type
Liquid Propane
Construction
Rubber/Plastic Composite
Hose Tube Material
Rubber
Hose Configuration
Coupled Assembly
Hose Fittings
Brass 9/16 in FRH x Brass 9/16 in FRH
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Grade
Liquid Propane
Hose Cover Material
TPE
Hose Fitting B Type
FLH
Hose Fitting A Type
FLH

Description

Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Hose Color Black, Hose Tube Material Rubber, Hose Cover Material TPE, Max. Working Pressure @ 70 F 350 psi, Standards EN 559/ISO 3821, Hose Configuration Coupled Assembly, Hose Grade Liquid Propane, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FLH, Hose Fitting B Type FLH, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.