Multi Gas Cyclone Flame Burner
Mfr # 8707-01
Zoro # G304390712
product price:Â $58.89
/eaKey Features
Application
Brazing, Soft Soldering
Flame Type
Cyclone
Series
Powerjet
Tip Series
Powerjet
Product Type
Brazing and Soldering Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8707-01
Zoro #
G304390712
UPC #
881314470280
Country of Origin
Estonia
Dimensions
Tip Outside Diameter
0.63 in
Details
Item
Flame Burner
Application
Brazing, Soft Soldering
Flame Type
Cyclone
Series
Powerjet
Tip Series
Powerjet
Product Type
Brazing and Soldering Tip
Fuel Flow Rate (Propane)
0.51 lb/hr
Description
Flame Burner, Flame Type Cyclone, Tip Series Powerjet, Application Brazing, Soft Soldering, Fuel Flow Rate (Propane) 0.51 lb/hr, Product Type Brazing and Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.