Zoro Homepage

Performance Torch Kit, Trigger-Start

  • Mfr # 269997

  • Zoro # G613039692


product price: $97.59
/ea
Sold in multiples of 4 for $390.36
Free Shipping & Returns

Key Features

Torch Series
Pro 9
Product Type
Hand Torch
Inlet Thread Direction
Left Hand
Silver Braze Size (Propane, Maximum)
2 in
For Fuel Type
Mapp, Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269997
Zoro #
G613039692
UPC #
767676269994
Country of Origin
Estonia

Dimensions

Silver Braze Size (Propane, Maximum)
2 in
Soft Solder Size (MAP-Pro, Maximum)
2 1/2 in
Inlet Connection Size
1"-20
Soft Solder Size (Propane, Maximum)
2 1/2 in
Compatible Fuel Cylinder Size
18 oz
Silver Braze Size (MAP-Pro, Maximum)
2 in

Details

Item
Performance Torch Kit
Flame Type
Cyclone & Standard Flame
Torch Series
Pro 9
Product Type
Hand Torch
Inlet Thread Direction
Left Hand
For Fuel Type
Mapp, Propane
Maximum Flame Temperature (MAP-Pro)
3,730 Degrees F
Flame Adjustment
Adjustable Flame
Maximum Flame Temperature (Propane)
3,595 Degrees F
Heating Capacity (Propane)
10,200 BtuH
Tip Type
Straight
Heating Capacity (MAP-Pro)
11,200 BtuH
Inlet Connection Type
UNEF
Handle Style
Ergonomic
Inlet Connection Gender
Female
Ignition Type
Trigger-Start

Description

Performance Torch Kit, Flame Type Cyclone & Standard Flame, For Fuel Type Mapp, Propane, Compatible Fuel Cylinder Size 18 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Straight, Soft Solder Size (Propane, Maximum) 2 1/2 in, Silver Braze Size (Propane, Maximum) 2 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 2 in, Heating Capacity (MAP-Pro) 11,200 BtuH, Heating Capacity (Propane) 10,200 BtuH, Inlet Connection Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.