Zoro Homepage

Pyramid Soldering Bit, 14 oz

  • Mfr # 7004-00

  • Zoro # G9869870


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Size
14 oz
Application
Soldering
Length
4 in
Material
Copper
Characteristics
High Quality Electrolytic Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-00
Zoro #
G9869870
UPC #
881314469994
Country of Origin
Estonia

Dimensions

Size
14 oz
Length
4 in
Overall Length
4 in

Details

Item
Pyramid Soldering Bit
Application
Soldering
Material
Copper
Characteristics
High Quality Electrolytic Copper
Color
Bronze
For Use With
3370-37, LSK1-04, LSK1-10, LSK1-30, LSK2-04, LSK2-10, LSK2-30, SIK1-04, SIK1-10, SIK1-30, SIK2-04, SIK2-10, SIK2-30
Compatible Handpiece Manufacturer
Sievert
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
LSK2-04, LSK2-30, SIK 2-04, SIK 2-10
Tip Type
Pyramid
Tip Series
7000

Description

Pyramid Soldering Bit, Tip Series 7000, Compatible Handpiece Manufacturer Model Number LSK2-04, LSK2-30, SIK 2-04, SIK 2-10, Compatible Handpiece Manufacturer Sievert, Application Soldering, Material Copper, Overall Length 4 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.