Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron Kit, For Soldering, 4" L

  • Mfr # ESK1-10

  • Zoro # G9869679


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Application
Brazing, Heating, Paint Stripping, Precision, Shrinking, Soldering
Features
Encased Flame, Interchangeable Copper Bits
Includes
10 ft Hose, 10 oz Copper Hammer Bit, Flint Striker, Hand Tightened Regulator, Handle, Soldering Burner, Wind Shield/Stand
Power Source
Propane
Temp. (F)
2,100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESK1-10
Zoro #
G9869679
UPC #
881314469611
Country of Origin
Estonia

Dimensions

Length (In.)
4 in
Overall Length
4 in

Details

Item
Outdoor Torch Kit
Application
Brazing, Heating, Paint Stripping, Precision, Shrinking, Soldering
Features
Encased Flame, Interchangeable Copper Bits
Includes
10 ft Hose, 10 oz Copper Hammer Bit, Flint Striker, Hand Tightened Regulator, Handle, Soldering Burner, Wind Shield/Stand
Power Source
Propane
Temp. (F)
2,100 Degrees F
Tip
Copper Hammer Bit
Tip Type
Hammer
Product Type
Outdoor Torch Kit
For Fuel Type
Propane

Description

Soldering Iron Kit, For Fuel Type Propane, Tip Type Hammer, Product Type Outdoor Torch Kit, Application Brazing, Heating, Paint Stripping, Precision, Shrinking, Soldering, Features Encased Flame, Interchangeable Copper Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.