Zoro Homepage

Soldering Iron Kit, For Soldering, 4" L

  • Mfr # ESK2-10

  • Zoro # G9869800


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Application
Brazing, Heating, Paint Stripping, Precision, Shrinking, Soldering
Features
Encased Flame, Interchangeable Copper Bits
Includes
10 ft Hose, 13 oz Copper Hammer Bit, Flint Striker, Hand Tightened Regulator, Handle, Soldering Burner, Wind Shield/Stand
Length (In.)
4 in
Power Source
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESK2-10
Zoro #
G9869800
UPC #
881314470488
Country of Origin
Estonia

Dimensions

Length (In.)
4 in
Overall Length
4 in

Details

Item
Outdoor Torch Kit
Application
Brazing, Heating, Paint Stripping, Precision, Shrinking, Soldering
Features
Encased Flame, Interchangeable Copper Bits
Includes
10 ft Hose, 13 oz Copper Hammer Bit, Flint Striker, Hand Tightened Regulator, Handle, Soldering Burner, Wind Shield/Stand
Power Source
Propane
Tip
Copper Pointed Bit
Temp. (F)
2,100 Degrees F
For Fuel Type
Propane
Tip Type
Hammer
Product Type
Outdoor Torch Kit

Description

Soldering Iron Kit, For Fuel Type Propane, Tip Type Hammer, Product Type Outdoor Torch Kit, Application Brazing, Heating, Paint Stripping, Precision, Shrinking, Soldering, Features Encased Flame, Interchangeable Copper Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.