Zoro Homepage
This item is Discontinued.
Sievert Torch Kit, Standard, 13 in. L 2295-ETKP

Torch Kit, Standard, 13 in. L (Discontinued)

  • Mfr # 2295-ETKP
  • Zoro # G2089048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2295-ETKP
Zoro #
G2089048
UPC #
703510531575
Country of Origin
Estonia

Dimensions

Length
13"
Soft Solder Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (Propane, Maximum)
1 in
Silver Braze Size (Propane, Maximum)
1 in

Description

Torch Kit W/ Cylinder, Flame Type Webbed, Compatible Fuel Type MAP-Pro, Ignition Type Instant On-Off, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 1 in, Heating Capacity (MAP-Pro) 8,500 BtuH, Heating Capacity (Propane) 7,500 BtuH, Product Type Hand Torch & Cylinder Kit, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F, Maximum Flame Temperature (Propane) 1,967 Degrees F, Torch Series Easyjet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.