Torch Kit, TR Kit, Propane Fuel
Mfr # PS3470
Zoro # G0312910
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Application
Heating, Shrinking, Waterproofing or Welding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Pro 88
Ignitor
Instant On/Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS3470
Zoro #
G0312910
UPC #
881314470457
Country of Origin
Estonia
Details
Item
Outdoor Torch Kit
Application
Heating, Shrinking, Waterproofing or Welding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Pro 88
Ignitor
Instant On/Off
Fuel
Propane
Welding Application
Roofing and Water Proofing
Propane Temp.
3,400 Degrees F
Propane Btus per Hour
500,000
Includes
Hand Tightened Regulator, Hose, Torch Assembly With Stand
Product Type
Outdoor Torch Kit
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.