Torch Kit, TR Kit, Propane Fuel
Mfr # TI4461
Zoro # G0312859
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Application
Heating, Shrinking, Waterproofing or Welding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Pro 88
Ignitor
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI4461
Zoro #
G0312859
UPC #
881314470433
Country of Origin
Estonia
Details
Item
Outdoor Torch Kit
Application
Heating, Shrinking, Waterproofing or Welding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Pro 88
Ignitor
Manual
Fuel
Propane
Includes
Flint Striker, Hand Tightened Regulator, Hose, Quick Connect for Hose, (2) Quick Connect for Handle, (2) Torch Assembly With Stand
Characteristics
Titanium 60% Lighter Than Steel
Welding Application
Roofing and Water Proofing
Propane Btus per Hour
225,000 to 375,000
Propane Temp.
3,400 Degrees F
Product Type
Outdoor Torch Kit
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.