Torch Kit, Utility, Propane Fuel
Mfr # BHSK-04
Zoro # G0312798
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Application
General Soldering
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Pro 86
Ignitor
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHSK-04
Zoro #
G0312798
UPC #
881314470051
Country of Origin
Estonia
Details
Item
Outdoor Torch Kit
Application
General Soldering
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Pro 86
Ignitor
Manual
Fuel
Propane
Characteristics
Heat Shink Equipment
Welding Application
General Soldering
Propane Btus per Hour
51,000
Propane Temp.
3,400 Degrees F
Includes
4ft Hose and Regulator Assembly, Basic Handle
Product Type
Outdoor Torch Kit
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application General Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.