Zoro Homepage

1 -Gang Horizontal Box Cover, , Aluminum

  • Mfr # 3424959

  • Zoro # G303979529


product price: $29.79
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Overall Length
4.57 in
Overall Width
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424959
Zoro #
G303979529
UPC #
31857142490
Country of Origin
China

Dimensions

Overall Length
4.57 in
Overall Width
2.83 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal

Description

Features
  • Shape: Rectangle
  • Material: Aluminum
  • Number of Gangs: 1 gang
  • Product Type: Electrical Cover
  • Application: 1 GFCI Receptacle
  • Color: Gray
  • Width: 4-9/16 in.
  • Height: 2-13/16 in.
  • UL Listed: Yes
  • Wet location suitable when cover is closed
  • Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.