Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14251 1 Gang Gray Weatherproof Outlet Box

  • Mfr # 3424850

  • Zoro # G015814392


product price: $19.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424850
Zoro #
G015814392
UPC #
31857142513
Country of Origin
China

Description

Features -Assembled Height: 4.5 in. -Shape: Rectangle -Hole Configuration: 1 Gang -Product Type: Outlet Box -Knockout Size: 1/2 in. -Material: Aluminum -Color: Gray -Number of Knockouts: 1 -Weather Resistant: Yes -UL Listed: Yes -ETL Listed: No -Assembled Width: 2-13/16 in. -CSA Listed: Yes -Assembled Depth: 2 in. -Number in Package: 1 -Application: For Use in Wet Locations -Capacity: 18.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.