Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14383WH 4.25 in. White Round Weatherproof Outlet Box Cover

  • Mfr # 3425428

  • Zoro # G615814334


product price: $16.29
/ea

Key Features

For Box Shape
Round
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3425428
Zoro #
G615814334
UPC #
31857643836
Country of Origin
China

Details

For Box Shape
Round
Lid Style
Cover Cap

Description

Features -Shape: Round -Material: Aluminum -Product Type: Electrical Cover -Application: Light Fixtures -Color: White -Depth: 1 in. -UL Listed: Yes -Height: 4-1/8 in. -Width: 4-1/8 in. -3-hole cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.