Zoro Homepage

143854WH 4.18 in. White Round Weatherproof Outlet Box

  • Mfr # 3425345

  • Zoro # G615814242


product price: $21.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3425345
Zoro #
G615814242
UPC #
31857643850
Country of Origin
China

Description

Features -Assembled Height: 2-5/16 in. -Shape: Round -Hole Configuration: 5 Gang -Product Type: Outlet Box -Knockout Size: 1/2 in. -Material: Aluminum -Color: White -ETL Listed: No -CSA Listed: Yes -UL Listed: Yes -Number in Package: 1 -Number of Knockouts: 1 -Application: For Use in Wet Locations -Weather Resistant: Yes -Assembled Width: 4-3/16 in. -Assembled Depth: 2-1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.