Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Acetone, 500mL, ACS Reagent, 99.5 Percent 179124-500ML

Acetone, 500mL, ACS Reagent, 99.5 Percent (Discontinued)

  • Mfr # 179124-500ML
  • Zoro # G1171044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179124-500ML
Zoro #
G1171044
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetone
Chemical Container Type
Bottle
Chemical Formula
CH3COCH3
Concentration
Greater Than or Equal to 99.5%
Special Information
ACS Reagent
Molecular Weight
58.08
Shelf Life
24 mo
CAS Number
67-64-1
Chemical Container Material
Clear Glass
Chemical Grade
ACS Reagent

Description

Acetone, Concentration Greater Than or Equal to 99.5 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH3COCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information ACS Reagent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.