Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sigma-Aldrich Acid, Contains 100g, CAS 67-43-6 32319-100G-F

Acid, Contains 100g, CAS 67-43-6 (Discontinued)

  • Mfr # 32319-100G-F
  • Zoro # G1180689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32319-100G-F
Zoro #
G1180689
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Diethylenetriaminepentaacetic Acid
Chemical Formula
(HOOCCH2)2NCH2CH2 2NCH2COOH
Chemical Container Type
Bottle
CAS Number
67-43-6
Chemical Container Material
Clear Glass
Molecular Weight
393.35
Shelf Life
24 mo
Concentration
Greater than 99%
Special Information
Certified Reference Material

Description

Diethylenetriaminepentaacetic Acid, Concentration Greater than 99 Percent, CAS Number 67-43-6, Molecular Weight 393.35, Chemical Formula (HOOCCH2)2NCH2CH2 2NCH2COOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Certified Reference Material

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.