Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sigma-Aldrich Acid Sodium, Contains 25g, CAS 5324-84-5 O8380-25G

Acid Sodium, Contains 25g, CAS 5324-84-5 (Discontinued)

  • Mfr # O8380-25G
  • Zoro # G1177170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8380-25G
Zoro #
G1177170
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Octanesulfonic Acid Sodium
Shelf Life
24 mo
Chemical Container Type
Vial
Molecular Weight
216.27
Chemical Formula
C8H17O3SNa
Concentration
98%
CAS Number
5324-84-5
Chemical Container Material
Clear Glass

Description

Octanesulfonic Acid Sodium, Concentration 98 Percent, CAS Number 5324-84-5, Molecular Weight 216.27, Chemical Formula C8H17O3SNa, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.