Zoro Homepage
This item is Discontinued.
Sigma-Aldrich B-Glucuronidase, 1mL, Type H-2 Crude Sol. G0876-1ML

B-Glucuronidase, 1mL, Type H-2 Crude Sol. (Discontinued)

  • Mfr # G0876-1ML
  • Zoro # G1170064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0876-1ML
Zoro #
G1170064
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 mL

Details

Item
B-Glucuronidase
Special Information
Type H-2 Crude Solution
CAS Number
9001-45-0
Chemical Container Type
Vial
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

B-Glucuronidase, CAS Number 9001-45-0, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 1 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Special Information Type H-2 Crude Solution

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.