Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Biotin, 1g, Certified Reference Material PHR1233-1G

Biotin, 1g, Certified Reference Material (Discontinued)

  • Mfr # PHR1233-1G
  • Zoro # G1169979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHR1233-1G
Zoro #
G1169979
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Biotin
Chemical Formula
C10H16N2O3S
CAS Number
58-85-5
Chemical Container Type
Vial
Molecular Weight
244.31
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
Certified Reference Material

Description

Biotin, CAS Number 58-85-5, Molecular Weight 244.31, Chemical Formula C10H16N2O3S, Chemical Container Material Plastic, Chemical Container Type Vial, Chemical Container Size 1 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Special Information Certified Reference Material

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.