Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Calcium Chloride Dihydrate, Contain 250g C3306-250G

Calcium Chloride Dihydrate, Contain 250g (Discontinued)

  • Mfr # C3306-250G
  • Zoro # G1178394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3306-250G
Zoro #
G1178394
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
Calcium Chloride Dihydrate
Shelf Life
24 mo
Chemical Formula
CaCl2.2H2O
CAS Number
10035-04-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Concentration
Greater than 99%
Molecular Weight
147.01
Special Information
For Molecular Biology

Description

Calcium Chloride Dihydrate, Concentration Greater Than 99 Percent, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information For Molecular Biology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.