Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Carbon Dioxide Absorbent, Contains 500g 223913-500G

Carbon Dioxide Absorbent, Contains 500g (Discontinued)

  • Mfr # 223913-500G
  • Zoro # G1175761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223913-500G
Zoro #
G1175761
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ascarite II Carbon Dioxide Absorbent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
1310-73-2

Description

Ascarite II Carbon Dioxide Absorbent, CAS Number 1310-73-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.