Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sigma-Aldrich Chloroform, 500mL C2432-500ML

Chloroform, 500mL (Discontinued)

  • Mfr # C2432-500ML
  • Zoro # G1181973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2432-500ML
Zoro #
G1181973
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Chloroform
Molecular Weight
119.38
Concentration
99.5%
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Special Information
Contains 100 to 200 Ppm
CAS Number
67-66-3
Chemical Formula
CHCl3

Description

Chloroform, Concentration 99.5 Percent, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Contains 100 to 200 Ppm

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.